Two Handle Roman Tub Faucet in Antique Bronze
Fairborn Two Handle Roman Tub Faucet in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" valves
- cUPC compliant
- Item shown in StarLight® Chrome
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-1/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 6-15/16 in
- Valve Size:
- 1/2 in
- Width:
- 11-5/16 in