Two Handle Widespread Bathroom Sink Faucet in Antique Bronze
Fairborn Two Handle Widespread Bathroom Sink Faucet in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 5-1/2 in - 22-13/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-11/16 in
- Spout Reach:
- 5-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes