DESCRIPTION

Grohe Faucet Side Spray

G46659

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Length
5 in
NSF Certified
No
WaterSense Labeled
No
Width
4 in

Starting at
$157.92
EACH
  • QUANTITY