DESCRIPTION

  • Cartridge

Grohe Faucet Valve Cartridge

G06188

Cartridge Type:

Diverter

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Diverter
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Length
5-1/2 in

Starting at
$85.68
EACH
  • QUANTITY