Pull-Out Spray in Polished Chrome

You last purchased this on
 
GROHE

FEI Exclusives Pull-Out Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

FEI Exclusives Pull-Out Spray in Polished Chrome

  • Fast #
  • Part #G46886NC0
  • Item #5082491
  • Manufacturer Part #46886NC0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Light Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
FEI Exclusives
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Light Grey
EPA Compliant:
No
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-9/25 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-9/25 in