DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Limited lifetime warranty

Grohe Relexa® Fixed Wall-Mount Shower Holder

G28622

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Relexa®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No

Starting at
$40.04
EACH
  • QUANTITY