DESCRIPTION

  • Flange 08 296

Grohe Flange

G45219

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$18.48
EACH
  • QUANTITY