DESCRIPTION

  • Installation plate for precise fitting
  • Mounting material for floor-mounted bath spout and bath mixer
  • Without finishing trim set

Grohe Floorstanding Tub Spout Rough-In

G29038000

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
CC
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY