DESCRIPTION

Grohe Flow Cartridge

G47364

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Grohe 34968000 Cartridge
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Brass

Starting at
$87.36
EACH
  • QUANTITY

DOCUMENTS