DESCRIPTION

  • Replacement flow regulator for 13600/13601/13628

Grohe Flow Starightener

G45167

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.48
EACH
  • QUANTITY