24 in. Towel Bar in Polished Nickel
Geneva™ 24 in. Towel Bar in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE Bath Accessories afford you the ability to create an aesthetically coordinated bathing space
- Many of our faucet lines have their own range of bath accessories with matching design details and finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Geneva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Length:
- 24 in
- Material:
- Brass