24mm Threaded Aerator in StarLight Chrome
Geneva™ 24mm Threaded Aerator in StarLight Chrome
Frequently Purchased Together
Product Details
- Lavatory flow control assembly and ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Geneva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- EPA Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 1.2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 24 mm
- WaterSense Labeled:
- No