Round Closed Towel Ring in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Geneva Round Closed Towel Ring in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Round Closed Towel Ring in StarLight Brushed Nickel

  • Fast #
  • Part #G40151EN0
  • Item #2435275
  • Manufacturer Part #40151EN0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Limited lifetime warranty
  • Coordinates with Geneva and Bridgeford product lines (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
2-11/16 in
Diameter:
7-7/8 in
Height:
8-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-11/16 in
Ring Type:
Closed
Shape:
Round