Grohe

Geneva™ Single Handle Bathtub & Shower Faucet in Antique Bronze Trim Only

Part #G19219ZB0  |  Manufacturer Part #19219ZB0

Color/Finish: Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Geneva® cross handle
  • Geneva® cross handle
  • 1 inlet, 2 outlets
  • Matching handle cap to replace the standardwhite cap (45 953)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Geneva™

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Handle Type: Cross

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No