Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Geneva Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross handle temperature control
- Requires separate volume control
- GROHE StarLight®
- Matching handle cap to replace the standardwhite cap (45 953)
- For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 34331 and 34397
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Geneva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 5-1/16 in
- Escutcheon Width:
- 7-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No