Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #G19837ZB0
  • Item #2837734
  • Manufacturer Part #19837ZB0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Rough-In Valve (29 273) or (29 274)
  • Geneva® lever handle
  • GROHE StarLight®
  • Matching handle cap to replace the standardwhite cap (45 953)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
29 273 and 29 274
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control
Collection:
Geneva
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
2-9/16 in
Escutcheon Width:
2-9/16 in
Faucet Part Type:
Valve Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
Valve Type:
Volume Control Valve
WaterSense Labeled:
No