Single Handle Bathtub & Shower Faucet in StarLight Brushed Nickel Trim Only

You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in StarLight Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in StarLight Brushed Nickel Trim Only

  • Fast #
  • Part #G19219EN0
  • Item #2435189
  • Manufacturer Part #19219EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Diverter Rough-In Valve (29 712)
  • Geneva® cross handle
  • GROHE StarLight®
  • Matching handle cap to replace the standardwhite cap (45 953)
  • 1 inlet, 2 outlets
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Part Type:
Valve Trim
Handle Type:
Cross
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Diverter Valve
WaterSense Labeled:
No