Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #G19725BE0
  • Item #2100769
  • Manufacturer Part #19725BE0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 1/3 hp jet pumps and No. EK05S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF02
  • Geneva Cross Handle
  • For 1/3 hp - 1 1/2 hp jet pumps and No. VPH10 vertical jet pump
  • For 3/4 hp jet pumps and No. EK10S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF04
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF03
  • For 1/2 hp jet pumps and No. EK07S horizontal jet pump
  • Includes rotary seal, 2 quadraseals, and diffuser rubber
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 015 Rough-in Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
EPA Compliant:
Yes
End Connection 1:
FIPS
End Connections:
FIPS
Escutcheon Height:
5-1/16 in
Escutcheon Width:
7-1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No