Single Handle Bathtub & Shower Faucet in Sterling Infinity™ (Trim Only)

You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Sterling Infinity™ (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Sterling Infinity™ (Trim Only)

  • Fast #
  • Part #G19615BE0
  • Item #2100585
  • Manufacturer Part #19615BE0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sterling Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cross handle temperature control
  • Requires separate volume control
  • Thermostat trim
  • Matching handle cap to replace the standard white cap (45 953)
  • For use with GrohTherm® rough-in valve (34 331) or (34 397)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
34331 and 34397 Rough-in Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
Sterling Infinity™
Escutcheon Height:
5-1/16 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No