Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #G19829BE0
  • Item #2101001
  • Manufacturer Part #19829BE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Rough-In Valve (29 273) or (29 274)
  • Geneva® cross handle
  • GROHE StarLight®
  • Matching handle cap to replace the standardwhite cap (45 953)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
29 273 and 29 274
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
EPA Compliant:
Yes
Escutcheon Height:
2-9/16 in
Escutcheon Width:
2-9/16 in
Faucet Connection:
NPT
Faucet Part Type:
Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
Valve Type:
Volume Control Valve
WaterSense Labeled:
No