11-1/4 in. Shower Arm with NPT Connection Brushed Nickel Infinity Finish
Rainshower Grandera 11-1/4 in. Shower Arm with NPT Connection Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1?2" NPT male threads
- 11 1 ?4" Shower Arm
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower Grandera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 11-1/4 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-63/1000 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Reach:
- 11-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in