1.2 gpm 2-Hole Wall Mount Bathroom Faucet with Single Lever Handle in Starlight Brushed Nickel
Grandera™ 1.2 gpm 2-Hole Wall Mount Bathroom Faucet with Single Lever Handle in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- GROHE AquaGuide - adjustable aerator to direct the angle of the water flow from 20 to 40 degrees
- GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
- Vessel Sink pop-up drain sold separately (Order 28754EN0)
- Metal lever handles
- Rough-in Valve Sold Separately (Order 23320000)
- Solid brass body
- 9-1/4 in. Spout reach
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Standard
- WaterSense Labeled:
- Yes