Rectangular Closed Towel Ring in StarLight Brushed Nickel
Grandera Rectangular Closed Towel Ring in StarLight Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 2-2/7 in
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 2-2/7 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 8 in