Custom Shower Thermostatic Trim with Control Module in Starlight Polished Chrome

You last purchased this on
 
GROHE

Grandera Custom Shower Thermostatic Trim with Control Module in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera Custom Shower Thermostatic Trim with Control Module in Starlight Polished Chrome

  • Fast #
  • Part #G19940000
  • Item #4580295
  • Manufacturer Part #19940000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For high-flow, multiple outlet custom shower applications
  • GROHE StarLight®
  • Metal trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • 14gpm at 45 psi
  • Requires separate volume controls
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Grandera
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-9/16 in
Faucet Height:
6-11/16 in
Flow Rate:
14 gpm
Handle Type:
Knob
Height:
6-11/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
4-9/16 in
MA Approved -:
No
Material:
Zinc
Maximum Temperature:
180
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
45 psi
Sink Material:
Metal
Size:
4-9/16 in x 6-11/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-11/16 in