DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

GROHE® Grandera™ Hand Shower in StarLight Chrome

G27969000

Manufacturer Part #: 27969000

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
CSA Certified
CSA B125.1
Collection
Grandera™
Faucet Height
2-11/16 in
Faucet Material
Metal
Faucet Mount
Undermount
Height
2-11/16 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Print