Hand Shower Holder in Brushed Nickel Infinity Finish™

You last purchased this on
 
GROHE

Grandera™ Hand Shower Holder in Brushed Nickel Infinity Finish™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ Hand Shower Holder in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G27969EN0
  • Item #4580310
  • Manufacturer Part #27969EN0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Grandera™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
EPA Compliant:
No
Faucet Height:
2-11/16 in
Faucet Material:
Metal
Faucet Mount:
Universal Mount
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Grohe
Height:
2-11/16 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-3/4 in
MA Approved -:
No
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-3/4 in