5-Hole Roman Tub Faucet with Hand Shower Double Lever Handle Deckmount in Starlight Polished Chrome

You last purchased this on
 
GROHE

Grandera™ 5-Hole Roman Tub Faucet with Hand Shower Double Lever Handle Deckmount in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ 5-Hole Roman Tub Faucet with Hand Shower Double Lever Handle Deckmount in Starlight Polished Chrome

  • Fast #
  • Part #G19919000
  • Item #4602425
  • Manufacturer Part #19919000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8-1/2 in. Spout reach
  • 3-3/4 in. Aerator height
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • Grandera Shower Stick (26 037)
  • 3/4 in. Copper connections
  • Hose
  • Solid brass body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Grandera™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
9-5/8 in
EPA Compliant:
Yes
Faucet Connection:
Flexible
Faucet Connection Size:
1/2 in
Faucet Height:
10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
10 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
9-5/8 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Size:
9-5/8 in x 21-1/4 in
Spout Height:
3-11/16 in
Spout Type:
Diverter
Toilet Bowl Length:
9-5/8 in
Trim Only:
No
Tub Spout Reach:
8-7/16 in
WaterSense Labeled:
Yes
Width:
21-1/4 in