1/2 in. Rough-In Valve with Single Lever Handle Bathroom Faucet in Rough Brass

You last purchased this on
 
GROHE

Grandera™ 1/2 in. Rough-In Valve with Single Lever Handle Bathroom Faucet in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ 1/2 in. Rough-In Valve with Single Lever Handle Bathroom Faucet in Rough Brass

  • Fast #
  • Part #G23320000
  • Item #4602427
  • Manufacturer Part #23320000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. NPT Female inlets
  • Center to center
  • GROHE SilkMove for a lifetime of smooth operation
  • Case Brass Construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Grandera™
Flow Rate:
1.5 gpm
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No