1-Function Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #14470000
Grandera® 1-Function Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower only or shower/tub with diverter applications
- Integrated bypass option when used with diverter tub spout
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Metal trim plate
- 6.1gpm at 45 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Grandera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-11/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.1 gpm
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Size:
- 3-3/4 in x 6-11/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in