Grandera™ Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

Part #G2331100A  |  Item #7115739  |  Manufacturer Part #2331100A

$350.70 EACH
(Pricing is for StarLight® Polished Chrome)

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE AquaGuide - adjustable aerator to direct the angle of the water flow from 20 to 40 degrees
  • Solid brass body
  • Metal lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Grandera™

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 6-87/100 in

Spout Type: Mid Arc

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: GROHE Grandera™ Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome /$350.70