Grandera Wall Mount Holder with Ceramic Tumbler in Starlight Chrome

Part #G40626000  |  Item #4580317  |  Manufacturer Part #40626000

$201.60 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight®
  • Mounting hardware included
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Grandera

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 4-1/50 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

NSF Certified: Yes

Width: 3-3/20 in