High Flow Thermostatic Kit in Starlight Polished Chrome

You last purchased this on
 
GROHE

Atrio High Flow Thermostatic Kit in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio High Flow Thermostatic Kit in Starlight Polished Chrome

  • Fast #
  • Part #G19865000
  • Item #4274481
  • Manufacturer Part #19865000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For high-flow, multiple outlet custom shower applications
  • GROHE StarLight®
  • ABS trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • 14gpm at 45 psi
  • Requires separate volume controls
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Flow Rate:
14 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
45 psi
Sink Material:
Metal
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No