6.6 gpm 1-Function Thermostatic TurboStat Control Module at 45 psi Max Flow Rate in Starlight Polished Chrome
Atrio 6.6 gpm 1-Function Thermostatic TurboStat Control Module at 45 psi Max Flow Rate in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower only or shower/tub with diverter applications
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 6.3gpm at 45 psi
- ABS trim plate
- Integrated bypass option when used with diverter tub spout
- Integrated volume control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Flow Rate:
- 6.6 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 45
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No