Brass Handle in Brushed Nickel
Grohmix Brass Handle in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2647-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- German quality and precision engineering
- Lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohmix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in