Grohsafe 1/2 in. MNPT and Copper Sweat Pressure Balancing Valve

Part #G35015001  |  Item #7165255  |  Manufacturer Part #35015001

$137.90 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: GROHE Grohsafe 1/2 in. MNPT and Copper Sweat Pressure Balancing Valve /$137.90

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GrohSafe® pressure balance valves mean peace of mind for you and your family with long term, reliable shower protection from scalding and cold shocks
  • Handle limit stop
  • Diaphragm cartridge
  • Check valves
  • Service stops
  • Includes cap and plug for 3-port installation
  • Universal connection:1/2" male by copper sweat

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Grohsafe

Color Finish: StarLight Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

EPA Compliant: No

End Connection 1: [MNPT, Sweat]

End Connection 2: [MNPT, Sweat]

End Connection 3: [MNPT, Sweat]

End Connection 4: [MNPT, Sweat]

End Connections: MNPT;Sweat

Faucet Connection: [MPT, MNPT, MIP]

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4 gpm

GSA Approved: No

Height: 4-1/8 in

IAPMO Listed: No

Length: 3-3/16 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 45 psi

Maximum Temperature: 158

NSF Certified: No

Size: 3-13/16 x 6-13/16 in

Type: G35015001

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-13/16 in

cUPC Certified: Yes