1/2 in. PEX Pressure Balancing Valve

You last purchased this on
 
GROHE

Grohsafe® 1/2 in. PEX Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohsafe® 1/2 in. PEX Pressure Balancing Valve

  • Fast #
  • Part #G35064001
  • Item #7165331
  • Manufacturer Part #35064001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle limit stop
  • Diaphragm cartridge
  • GROHE SilkMove for a lifetime of smooth operation
  • Includes cap and plug for 3-port installation
  • 1?2" PEX expansion (1960) inlets with 1?2" Universal outlets*
  • Service stops
  • Check valves
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Grohsafe®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
MNPT, Sweat
End Connection 4:
MNPT, Sweat
End Connections:
Barbed x Barbed x MNPT;Sweat x MNPT;Sweat
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4 gpm
Height:
4-5/16 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
158
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Pressure Balancing Valve
Size:
7-5/16 in
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
7-5/16 in