1/2 in. Stub-Out Connection Pressure Balancing Valve with Stops
Grohsafe® 1/2 in. Stub-Out Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
- Can be tested using flush plug with air (200 psi) or water (300 psi)
- Easily connect press-connect fittings directly to the valve without special adaptors
- Exclusive plaster guard is designed to protect valve and act as a guide during installation
- DZR cast brass body is durable and corrosion-resistant even in harsh water conditions
- Back-to-back capability allowing hot and cold to be reversed quickly and easily
- Flat back allows valve to be mounted flush against cross brace for easy and solid installation
- Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
- Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve; Includes service stops for easy servicing at the valve; Cartridge ships with trim
- Plaster guard can serve as mounting support for thin-wall installations
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Grohsafe®
- Connection Type:
- Stub-Out
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 4-3/4 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve