Grohe

Grohtherm® 2-1/2 in. Temperature Limit Ring in StarLight Chrome

Part #G10220000  |  Manufacturer Part #10220000

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Grohtherm®

Faucet Part Type: Ring

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in