Grohtherm 2000 Authentic Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Part #G19839ZB0  |  Item #4274484  |  Manufacturer Part #19839ZB0

$473.90 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: GROHE Grohtherm 2000 Authentic Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only) /$473.90

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • For high-flow, multiple outlet custom shower applications
  • Requires separate volume controls
  • 14gpm at 45 psi
  • ABS trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 026

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Collection: Grohtherm 2000 Authentic

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/8 in

Escutcheon Height: 5-11/16 in

Escutcheon Width: 7-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-11/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 6-1/8 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 45 psi

Maximum Temperature: 180

NSF Certified: No

Number of Handles: Single Handle

Size: 6-1/8 in x 7-1/2 in

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve

WaterSense Labeled: No

Width: 7-1/2 in