Diverter Spout Knob in StarLight Chrome
Talia Diverter Spout Knob in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverter spout knob for talia
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Talia
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Knob
- Flow Rate:
- 16 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-3/20 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No