3-Function Round Tub and Shower Volume Control Valve with Push-Button Handle and Smart Control Round Diverter Trim in Starlight Polished Chrome

You last purchased this on
 
GROHE

Grohtherm® 3-Function Round Tub and Shower Volume Control Valve with Push-Button Handle and Smart Control Round Diverter Trim in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohtherm® 3-Function Round Tub and Shower Volume Control Valve with Push-Button Handle and Smart Control Round Diverter Trim in Starlight Polished Chrome

  • Fast #
  • Part #G29122000
  • Item #7346835
  • Manufacturer Part #29122000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • GROHE Rapido SmartBox 35 601 000
  • GROHE StarLight finish
  • Maximum flow performance combined: 17.2gpm (65L/min) @ 43.5 psi (3 bar)
  • Includes various icons to customize push buttons
  • Multiple outlets can be run simultaneously
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • 3/8" (10mm) thin profile escutcheon
  • Optional flow reducer for CALGreen compliance included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Flow Rate:
17.2 gpm
Handle Type:
Push Button
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Shower Arm Reach:
1-3/16 in
Trim Only:
Yes
Valve Trim Type:
Volume Control