Grohe

Grohtherm 3/4 in. FNPT Thermostatic Valve

Part #G34397000  |  Manufacturer Part #34397000

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Paraffin cartridge
  • NPT
  • Service stops
  • Built-in check valves
  • Temperature control only
  • Back-to-back installation by reversing the cartridge

Specifications

ADA Compliant: No

Collection: Grohtherm

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Faucet Connection: FNPT

Flow Rate: 16 gpm

IAPMO Listed: No

Material: Brass

Number of Handles: Two Handle

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No