Two Handle Thermostatic Valve Trim in Brushed Nickel
Grohtherm® Two Handle Thermostatic Valve Trim in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat® compact cartridge with wax thermoelement
- GROHE SafeStop safety button at 100°F/38°C
- GROHE StarLight®
- GROHE AquaDimmer, integrated shut off/diverter valve
- 7.1gpm at 45psi
- For use with GROHE Rapido® SmartBox (35 601 000)
- Upper handle includes integrated 2-way diverter (2 discrete functions)
- 6 1?4" Metal escutcheon with GROHE QuickFix®
- Optional Aquadimmer stop ring for shared function (14 060 000)
- Requires Rough-In Set (29 038 001) (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Knob
- MA Approved -:
- Yes
- Maximum Temperature:
- 115
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- G24158EN0
- Valve Trim Type:
- Thermostatic