Two Handle Thermostatic Valve Trim in Brushed Nickel

You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #G24133EN0
  • Item #8016016
  • Manufacturer Part #24133EN0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grohe TurboStat® compact cartridge with wax thermoelement
  • Thermostatic temperature control with Grohe SafeStop safety button at 100°F/38°C
  • Grohe StarLight®
  • 7.1 gpm at 45psi
  • Grohe AquaDimmer (Top handle) includes integrated shut off & 2-way diverter (2 discrete functions)
  • Includes service stops
  • Metal trim angle adjustable up to 6°
  • 6 1?4 in metal wall trim plate with Grohe QuickFix® (concealed mounting screws)
  • Optional AquaDimmer stop ring for shared function (14 060 000)
  • Requires Grohe Rapido® SmartBox (35 601 000)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.1 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
MA Approved -:
Yes
Maximum Temperature:
100
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Style:
Modern
Trim Only:
Yes
Valve Trim Type:
Thermostatic