Two Handle Thermostatic Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G24111000
  • Item #8016018
  • Manufacturer Part #24111000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE TurboStat® compact cartridge with wax thermoelement
  • GROHE SafeStop safety button at 100°F/38°C
  • GROHE StarLight®
  • GROHE AquaDimmer, integrated shut off/diverter valve
  • 7.1gpm at 45psi
  • For use with GROHE Rapido® SmartBox (35 601 000)
  • Upper handle includes integrated 2-way diverter (2 discrete functions)
  • 6 1?4" Metal escutcheon with GROHE QuickFix®
  • Optional Aquadimmer stop ring for shared function (14 060 000)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Flow Rate:
7.1 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
MA Approved -:
Yes
Maximum Temperature:
115
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes