Three Handle Thermostatic Valve Trim in Brushed Cool Sunrise
Grohtherm® Three Handle Thermostatic Valve Trim in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
- Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
- GROHE StarLight chrome finish
- Final installation set for:
- SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
- Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
- 3/8" (10mm) thin profile escutcheon
- GROHE SafeStop safety button at 100°F/38°C
- GROHE TurboStat Compact cartridge with wax thermoelement
- Built-in check valve with dirt strainer; Multiple outlets can be run simultaneously; Maximum flow performance combined: 7.7gpm (29L/min) @ 43.5 psi (3 bar);Optional flow reducer for CALGreen compliance included
- Includes various icons to customize push buttons
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.7 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- MA Approved -:
- Yes
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No