Two Handle Shower System in Chrome
Grohtherm Two Handle Shower System in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GrohTherm® Cube dual function thermostatic trim with control module (24 158)
- GROHE Rapido® SmartBox universal rough-in box (35 601)
- GROHE StarLight®
- Euphoria Cube®+ Stick hand shower, 1 spray, 1.75gpm (26 467)
- Euphoria® Cube+ 24" shower bar (27 892)
- RotaFlex Metal Longlife metallic hose (28 417)
- Eurocube® 11 ¼" shower arm with square flange (27 710)
- Euphoria Cube® 150 shower head, 1 spray, 1.75gpm (26 468)
- Allure Brilliant wall union (27 708)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 59-1/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower System
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Knob
- Height:
- 24-1/2 in
- Hose Length:
- 59 in
- Installation Type:
- Wall Mount
- Length:
- 15-5/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Kit
- Shower Arm Reach:
- 11-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Size:
- 14-1/4 in x 7 in
- Toilet Bowl Length:
- 14-1/4 in
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- Yes
- Width:
- 7 in