Guide and Slide Ring in White
Universal Guide and Slide Ring in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Ladylux Kitchen Faucets
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Guide
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- Yes