DESCRIPTION

  • For use with hand shower holder or shower bar
  • Grohe Starlight®
  • Sena hand shower adapter elbow

Grohe Sena Hand Shower Adapter Elbow

G28389000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Sena
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Faucet Connection Size
1/2 in
Height
1 in
WaterSense Labeled
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.69
EACH
  • QUANTITY

DOCUMENTS