DESCRIPTION

  • Hand sprayer for Ashford

Grohe Hand Shower

G12475

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$172.2
EACH
  • QUANTITY